PHILIPS LIGHTING 912400462571 Lytespan® Par-Tech Hinged Adapter, Black
Description
LIL 8202BK HINGED FIXT
Specifications
Brand Name | Lightolier | Item Name | Track Head Light |
Type | High Voltage, Projector, Symmetric | Voltage Rating | 120 V |
Fixture Color/Finish | White, Matte | Lamp Type | Halogen |
Wattage | 250 W | Fixture Material | Aluminum |
Socket Type | E26 Medium | Head Dimensions | 3.8 in L x 5.7 in W x 6.1 in H |
Application | Retail - Accent | UPC | 784197820213 |
Packages
1 - UNIT - 1 | 40 - UNIT = 40 |