PHILIPS LIGHTING 912400462572 250W 120V Lytespan® PAR-Tech Hinged, White
Description
LIL 8202WH HINGED FIXT
Specifications
Brand Name | Lightolier | Item Name | Track Projector |
Type | Symmetric | Voltage Rating | 120 V |
Fixture Color/Finish | White, Matte | Lamp Type | PAR38 Halogen (High Voltage) |
Wattage | 150 W | Socket Type | E26 Medium |
Head Dimensions | 49.2125 mm OD | Dimensions | 3.7 in L x 5.8 in W x 6.1 in H |
Application | For Retail - Accent Lighting | UPC | 784197820206 |
Packages
1 - UNIT - 1 | 40 - UNIT = 40 | 448 - SKID - 448 |