PHILIPS LIGHTING 912400462583 50W 120V Lytespan® PAR-TechTM Bezel 20 Shade, Matte Black
Description
BEZEL-PAR20
Specifications
Brand Name | Philips Lighting | Item Name | Track Head Light |
Type | Symmetric, Projector | Voltage Rating | 120 V |
Fixture Color/Finish | Matte Black | Lamp Type | PAR20 |
Wattage | 50 W | Socket Type | E26 Medium |
Dimensions | 88.9 mm H | UPC | 784197822712 |
Packages
1 - UNIT - 1 | 448 - SKID - 448 |