![lcl8227wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305331775.jpg?preset=medium)
PHILIPS LIGHTING 912400462584 50W 120V Lytespan® Par-Tech PAR20 Bezel Shade, Matte White
Description
BEZEL-PAR20
Specifications
Brand Name | Lightolier | Item Name | Track Lighting System |
Type | Symmetric | Voltage Rating | 120 V |
Fixture Color/Finish | Matte White | Lamp Type | (1) PAR20 Halogen |
Wattage | 50 W | Fixture Material | Aluminum |
Socket Type | E26 Medium | Head Dimensions | 101.6 mm dia |
Dimensions | 88.9 mm H | Application | For Accent Lighting |
UPC | 784197822705 |
Packages
1 - UNIT - 1 | 448 - SKID - 448 |