PHILIPS LIGHTING 912400462579 Philips Lightolier® Lytespan® PAR-Tech™ Cone 20 Shade, Black
Description
Par20 Cone Shade Only/blk Track
Specifications
Brand Name | Lightolier | Item Name | Track Head Light |
Type | Symmetric, Cone Shade, Projector | Voltage Rating | 120 V |
Fixture Color/Finish | Matte Black | Lamp Type | PAR20 Incandescent |
Wattage | 50 W | Socket Type | E26 Medium |
Dimensions | 96.8375 mm H | Application | For Accent Lighting |
UPC | 784197822514 |
Packages
1 - UNIT - 1 |