![lcl8237bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12909963.jpg?preset=medium)
PHILIPS LIGHTING 912400462593 75W PAR30 Lytespan® Par-Tech Bezel Shade, Black
Description
75W BLK BEZEL SHADE
Specifications
Brand Name | Lightolier | Item Name | Track Head Light |
Type | Projector, Symmetric, PAR30 | Voltage Rating | 120 V |
Fixture Color/Finish | Black, Matte | Lamp Type | Halogen |
Wattage | 75 W | Fixture Material | Aluminum |
Socket Type | E26 Medium | Head Dimensions | 117.475 mm OD x 111.125 mm H |
Application | Accent Lighting | UPC | 784197823719 |
Packages
1 - UNIT - 1 | 448 - SKID - 448 |