PHILIPS LIGHTING 912400462594 Philips Lightolier Lytespan® Par-Tech PAR30 Bezel Shade, Matte White
Description
BEZEL-PAR30 SHADE
Specifications
Brand Name | Lightolier | Item Name | Track Projector |
Type | Symmetric | Voltage Rating | 120 V |
Fixture Color/Finish | White, Matt | Lamp Type | PAR30 Halogen (High Voltage) |
Wattage | 75 W | Head Dimensions | 117.475 mm |
Dimensions | 111.125 mm | Application | For Accent Lighting |
UPC | 784197823702 |
Packages
1 - UNIT - 1 |