PHILIPS LIGHTING 912400462590 120V 75W Lytespan® PAR-TechTM Cone 30 Shade, Matte White
Description
CONE-PAR30
Specifications
Brand Name | Lightolier | Item Name | Track Lighting System |
Type | Cone Shade, Symmetric | Voltage Rating | 120 V |
Fixture Color/Finish | Matte White | Lamp Type | PAR30 |
Wattage | 75 W | Fixture Material | Aluminum |
Socket Type | E26 Medium | Dimensions | 3.8 in L x 5.9 in W x 6.1 in H |
Application | For Retail - Accent | UPC | 784197823504 |
Packages
1 - UNIT - 1 | 30 - SS - 30 | 50 - UNIT = 50 | 448 - SKID - 448 |