CANLYTE 8236WH PARTECH PAR30 CYLIND
Description
Lytespan’s Par-Tech delivers high impact lighting by combining compact halogen light sources with a versatile and adaptable line of fixtures. Designed specifically for the PAR16, PAR20, PAR30, and PAR38 lamps, their crisp, white light creates the dramatic effects of low voltage lighting without the need for transformers. The complete Par-Tech offering includes two unique adapters, twist-on shades, and accessories.
Specifications
Brand Name | Lightolier | Item Name | Track Head Light |
Type | High Voltage, Projector, Symmetric | Voltage Rating | 120 V |
Fixture Color/Finish | White, Matte | Lamp Type | Halogen |
Wattage | 75 W | Fixture Material | Steel |
Socket Type | E26 Medium | Head Dimensions | 115.887 mm OD x 153.987 mm H |
For Use With | PAR16, PAR20, PAR30 and PAR38 Lamps | Application | For Retail - Accent Lighting |
UPC | 784197823610 |
Packages
1 - UNIT - 1 |