CANLYTE 8430WH SOF-TECH SPOT PAR30
Description
Die-cast spot fully encloses par lamp. Lightoliers unique ”Cool-Grip™“aiming system incorporates a bold silicone rubber band which surrounds the lighting element and allows you to aim the fixture even when hot. Solidly engineered with vents for heat dissipation to ensure cool operation - front relamping for easy maintenance.
Specifications
Brand Name | Lightolier | Item Name | Track Head Light |
Type | High Voltage, Projector, Symmetric | Voltage Rating | 120 V |
Fixture Color/Finish | White, Matte | Lamp Type | Halogen |
Wattage | 75 W | Fixture Material | Aluminum |
Socket Type | E26 Medium | Head Dimensions | 115.887 mm OD x 120.65 mm H |
Application | For Retail - Accent Lighting | UPC | 784197843007 |
Packages
1 - UNIT - 1 |