PHILIPS LIGHTING 912400461177 50W 12V Philips Lightolier® Lytespan® MR16 Low Voltage Domelite, White
Description
This track head is available in kits, including one 40 track, two spots and a floating canopy; or as a single spot.
Specifications
Brand Name | Lightolier | Item Name | Spot Domelite |
Type | Indoor, Symmetric | Voltage Rating | 12 V |
Fixture Color/Finish | Matte White | Lamp Type | (1) MR16 |
Wattage | 50 W | Fixture Material | Plastic |
Socket Type | GX5.3 | Head Dimensions | 60 mm dia |
Dimensions | 98 mm W x 149 mm H | Includes | Control Unit |
Application | For Indoor Commercial | UPC | 662057632612 |
Packages
1 - UNIT - 1 | 30 - SS - 30 | 252 - SKID - 252 |