CANLYTE 9201WH PARR-FLEX ADAPTER WH
Description
WHT ACCORDIAN SPOT
Specifications
Brand Name | Philips Lighting | Item Name | Track Head Light |
Type | Projector, Symmetric | Voltage Rating | 120 V |
Fixture Color/Finish | Black, Matte | Lamp Type | Incandescent |
Wattage | 150 W | Fixture Material | Aluminum |
Socket Type | E26 Medium | Head Dimensions | 139.7 mm H |
UPC | 784197920104 |
Packages
1 - UNIT - 1 | 20 - SS - 20 | 448 - SKID - 448 |