![lclth10930nf1w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308934745.jpg?preset=medium)
SIGNIFY TH10930NF1W 120V 3000K 1100LM Lightolier LED Track Head, White
Description
Signify Luminaires CA, LIGHTOLIER, Track Head LED, 1000lm, 3000K (CRI 90), Narrow Flood (30°), 120V, White
Specifications
Brand Name | Lightolier | Item Name | Track Head Light |
Type | Projector | Voltage Rating | 120 V |
Fixture Color/Finish | White | Lamp Type | LED |
Wattage | 16 W | Color Rendering Index (CRI) | 90 |
Lumens | 1000 lm | Color Temperature | 3000 K |
Application | For Retail - Accent Lighting | UPC | 190096016488 |
Packages
1 - UNIT - 1 |