![litao1012bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11900272.jpg?preset=medium)
LITELINE 50W 12V APOLLO Low Voltage MR16 Track Fixture, Black
Description
Low voltage die cast aluminum black designer fixture for MR16 12V lamps. It provides directional light source for specific aiming and assures a secure lock on the angle position.
Specifications
Brand Name | Liteline | Item Name | Track Light Fixture |
Type | Low Voltage, Projector, Symmetric | Voltage Rating | 12 V |
Fixture Color/Finish | Black, Matte | Lamp Type | Halogen |
Wattage | 50 W | Fixture Material | Aluminum |
Head Dimensions | 117 mm L x 76 mm W x 130 mm H | Includes | Control Unit |
Packages
1 - UNIT - 1 | 24 - UNIT - (24) |