![litao1012sbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11900275.jpg?preset=medium)
LITELINE 50W 12V APOLLO Single Head Flushmount Ceiling Light, Black
Description
Low voltage single head black flushmount ceiling light with MR16 50W 12V light source provides directional light for specific aiming and assures a secure lock on the angle position.
Specifications
Brand Name | Liteline | Item Name | Track Light Fixture |
Type | Low Voltage, Projector, Symmetric | Voltage Rating | 12 V |
Fixture Color/Finish | Black, Matte | Lamp Type | Halogen |
Wattage | 50 W | Fixture Material | Aluminum |
Head Dimensions | 58 mm W x 131 mm H | Includes | Control Unit |
Packages
1 - UNIT - 1 |