Abbotsford
litatf74153038bk

LITELINE ATF7415-3038-BK 15W 120V 3000K 1240LM A-Line ATF7415 Series 38° Beam Spread LED Track Head, Black

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:ATF7415-3038-BK

Description

The ATF7415 is a 15W high powered, Energy Star approved LED track fixture specially designed for task and accent lighting. Constructed of aluminum, the body features an aesthetically pleasing smooth cylindrical shape. The body included a color matching aluminum heat sink in order to provide maximum heat dissipation. The track fixture is dimmable when used with TRIAC dimming controls (Consult factory for compatible dimmers). Adjustable up to 90° tilt and 330° rotation to allow for spotlight into multiple directions. High powered 15W CREE CXA1512 LED array maintains uniform intensity with a typical luminous flux up to 1400 lumens, making it a suitable replacement for 55W PAR38 halogen and 22W PAR20 CMH lamps; with a CRI of 80+ and 90. Fixture is provided with A-Line connector which is compatible with Juno style track. For other connector configurations (Halo, Liteline), please contact your A-Line representative.

Packages

1 - UNIT - 1