![litatf74253038wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104364381.jpg?preset=medium)
LITELINE ATF7425-3038-WH 25W 120-240V 3000K 2250LM A-Line ATF7425 Series 38° Beam Spread LED Track Head, White
Description
The ATF7425 is a 25W high powered, Energy Star approved LED track fixture specially designed for task and accent lighting. Constructed of aluminum, the body features an aesthetically pleasing smooth cylindrical shape. The body included a color matching aluminum heat sink in order to provide maximum heat dissipation. The track fixture is dimmable when used with TRIAC dimming controls (Consult factory for compatible dimmers). Adjustable up to 90° tilt and 330° rotation to allow for spotlight into multiple directions. High powered 25W CREE® CXA2520 LED array maintains uniform intensity with a typical luminous flux up to 2375 lumens, making it a suitable replacement for 100W halogen and 39W PAR20 CMH lamps; with a CRI of 80+. Fixture is provided with A-Line connector which is compatible with Juno style track. For other connector configurations (Halo, Liteline), please contact your A-Line representative.
Packages
1 - UNIT - 1 |