![litatf75453038bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104364508.jpg?preset=medium)
LITELINE ATF7545-3038-BK 45W 120-240V 3000K 2250LM A-Line ATF7545 Series 38° Beam Spread LED Track Head, Black
Description
The ATF7545 is a 45W high powered LED track fixture specially designed for task and accent lighting. Constructed of aluminum, the body features an aesthetically pleasing smooth cylindrical shape. The body included a color matching aluminum heat sink in order to provide maximum heat dissipation. Adjustable up to 90° tilt and 330° rotation to allow for spotlight into multiple directions. High powered 45W CREE® CXA2540 LED array maintains uniform intensity with a typical luminous flux up to 4428 lumens, making it a suitable replacement for 70W PAR30 HID lamps; with a CRI of 80+. Fixture is provided with A-Line connector which is compatible with Juno style track. For other connector configurations (Halo, Liteline), please contact your A-Line representative.
Packages
1 - UNIT - 1 |