Abbotsford
litatf75453038wh

LITELINE ATF7545-3038-WH 45W 120-240V 3000K 2250LM A-Line ATF7545 Series 38° Beam Spread LED Track Head, White

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:ATF7545-3038-WH

Description

The ATF7545 is a 45W high powered LED track fixture specially designed for task and accent lighting. Constructed of aluminum, the body features an aesthetically pleasing smooth cylindrical shape. The body included a color matching aluminum heat sink in order to provide maximum heat dissipation. Adjustable up to 90° tilt and 330° rotation to allow for spotlight into multiple directions. High powered 45W CREE® CXA2540 LED array maintains uniform intensity with a typical luminous flux up to 4428 lumens, making it a suitable replacement for 70W PAR30 HID lamps; with a CRI of 80+. Fixture is provided with A-Line connector which is compatible with Juno style track. For other connector configurations (Halo, Liteline), please contact your A-Line representative.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok