
LITELINE ATF7509-3038-BK 8.5W 120VAC 3000K 680LM ATF7509 Series LED Track Head, Black
Description
The ATF7509 is a 8.5W high powered, Energy Star approved LED track fixture specially designed for task and accent lighting.
Specifications
Brand Name | Liteline | Item Name | Track Light Head |
Voltage Rating | 120 V | Fixture Color/Finish | Black |
Lamp Type | LED | Series/Model | A-Line |
Wattage | 8.5 W | Frequency Rating | 60 Hz |
Color Rendering Index (CRI) | 80 | Lumens | 680 lm |
Color Temperature | 4000 K | Standards | Energy Star Certified |
Application | For Task and Accent Lighting | UPC | 771250010117 |
Packages
1 - UNIT - 1 |