![litgi1019bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11900821.jpg?preset=medium)
LITELINE 50W 12V GEMINI Track Fixture, Black
Description
Gemini low voltage black track fixture with porcelain socket for 12V MR16 lamps 50W, constructed of die cast aluminium which provides superior strength and rigidity. Softened edges adds up to the low profile aesthetic design. Serrated sides for easy gripping.
Specifications
Brand Name | Liteline | Item Name | Track Light Fixture |
Type | Low Voltage, Projector, Symmetric | Voltage Rating | 12 V |
Fixture Color/Finish | Black, Matte | Lamp Type | Halogen |
Wattage | 50 W | Fixture Material | Aluminum |
Head Dimensions | 152 mm L x 83 mm W x 68 mm H | Includes | Control Unit |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |