![litgi1019wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11900868.jpg?preset=medium)
LITELINE 50W 12V GEMINI Low Voltage Track Fixture, White
Description
Gemini low voltage white track fixture with porcelain socket for 12V MR16 lamps 50W, constructed of die cast aluminium which provides superior strength and rigidity. Softened edges adds up to the low profile aesthetic design. Serrated sides for easy gripping.
Specifications
Brand Name | Liteline | Item Name | Track Fixture |
Type | Low Voltage, Projector, Symmetric | Voltage Rating | 12 V |
Fixture Color/Finish | Matte White | Lamp Type | MR16 |
Wattage | 50 W | Fixture Material | Aluminum |
Head Dimensions | 83 mm | Dimensions | 68 mm D x 6 in H |
Includes | Control Unit |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |