
LITELINE 12W 3CCT A-Line DA2012 Series DELTA LED Track Fixture, White
Description
DELTA is an aluminum designer track fixture with up to 12 watt LED module. It provides directional light source for specific aiming and assures a secure lock on the angle position. Includes a CCT selectable switch.
Specifications
Brand Name | Liteline | Voltage Rating | 120 V |
Fixture Color/Finish | White | Series/Model | DA2012 DELTA Series |
Wattage | 12 W | Fixture Material | Aluminum |
Color Rendering Index (CRI) | 90 | Color Temperature | 2700K/3000K/3500K/4000K/5000K |
Average Life | 50,000 hours | Standards | cETLus Certified |
UPC | 662243224652 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 36 - UNIT - 36 |