![litjor1013bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11901040.jpg?preset=medium)
LITELINE J-OR1013-BK 12V OR1013 Series Juno Compatible ORION Low Voltage Track Fixture, Black
Description
ORION is a low voltage die cast aluminum track fixture for MR16 12V lamps. The ORION features a minimalist design with a contemporary look. It provides directional light source for specific aiming and assures a secure lock on the angle position.
Specifications
Brand Name | Liteline | Item Name | Track Light Fixture |
Type | Symmetric, Low Voltage, J-Style | Voltage Rating | 12 V |
Fixture Color/Finish | Matte Black | Wattage | 50 W |
Head Dimensions | 6 in | Dimensions | 108 mm L x 52 mm W x 117 mm D |
Includes | Control Unit |
Packages
1 - UNIT - 1 |