Abbotsford
litjor1013bn

LITELINE J-OR1013-BN 12V OR1013 Series Juno Compatible ORION Low Voltage Track Fixture, Brushed Nickel

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:J-OR1013-BN

Description

ORION is a low voltage die cast aluminum track fixture for MR16 12V lamps. The ORION features a minimalist design with a contemporary look. It provides directional light source for specific aiming and assures a secure lock on the angle position.

Specifications

Brand Name Liteline Item Name Track Fixture
Type Low Voltage, Projector, Symmetric, J-Style Voltage Rating 12 V
Fixture Color/Finish Matte Nickel Wattage 50 W
Fixture Material Aluminum Head Dimensions 52 mm
Dimensions 117 mm D x 6 in H Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok