![litjor1013wh120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164335667.jpg?preset=medium)
LITELINE J-OR1013-WH-120V 120V OR1013 Series Juno Compatible ORION Low Voltage Track Fixture, White
Description
ORION is a low voltage die cast aluminum track fixture for MR16 12V lamps. The ORION features a minimalist design with a contemporary look. It provides directional light source for specific aiming and assures a secure lock on the angle position.
Specifications
Brand Name | Liteline | Item Name | Track Light Fixture |
Type | Line Voltage | Voltage Rating | 120 V, 1 - 10 V Dimming |
Fixture Color/Finish | White | Lamp Type | MR16 Halogen/LED |
Mounting | Light-Track | Collection | ORION |
Wattage | 20 - 50 W | Fixture Material | Die-Cast Aluminum |
Socket Type | GU10 | Head Dimensions | 108 mm H x 52 mm dia |
Lens Type | Transparent Glass | Dimensions | 4-5/8 in L x 2-1/6 in W x 4-1/4 in H |
For Use With | Halo, Liteline, Lightolier, Juno Track Lighting | Standards | cUL Listed |
UPC | 771250900937 |
Packages
1 - UNIT - 1 |