LITELINE 2 APOLLO Heads with 2 ft Track, White
Description
J-Style low voltage die cast aluminum white designer fixture for MR16 12V lamps, includes two APOLLO track heads with 2 feet of track and centre feed. It provides directional light source for specific aiming and assures a secure lock on the angle position.
Specifications
Brand Name | Liteline | Item Name | Track Light Fixture |
Type | Low Voltage, Projector, Symmetric, J-Style | Voltage Rating | 12 V |
Fixture Color/Finish | White, Matte | Lamp Type | Halogen |
Wattage | 50 W | Fixture Material | Aluminum |
Socket Type | GU5.3 | Head Dimensions | 117 mm L x 76 mm W x 130 mm H |
Includes | Control Unit |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |