![litjao1012bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11900272.jpg?preset=medium)
LITELINE 50W 12V 4-5/8 ft ft APOLLO Low Voltage Track Fixture, Juno Style, Black
Description
J-Style low voltage die cast aluminum black designer fixture for MR16 12V lamps. It provides directional light source for specific aiming and assures a secure lock on the angle position.
Specifications
Brand Name | Liteline | Item Name | Track Light Fixture |
Type | Symmetric, J-Style, 1-Lamp | Voltage Rating | 12 V |
Fixture Color/Finish | Black, Matt | Lamp Type | Halogen |
Wattage | 50 W | Fixture Material | Aluminum |
Socket Type | GU5.3 | Head Dimensions | 117 mm L x 76 mm W x 130 mm H |
Includes | Control Unit |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |