Abbotsford
litjgi101942wh

LITELINE 4-inch 50W 12V 2-Head GEMINI Low Voltage MR16 Track Fixture, White

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:J-GI1019/4-2-WH

Description

J-Style white track fixtures constructed with 4 feet of track, die-cast aluminum, which provides superior strength and rigidity. The design is modern, with the softened edges adding to the contemporary aesthetic. The GEMINI two-head track pack features a double yoke that provides for secure lock on vertical angle position. The solid state electronic transformer provides 120V AC to 12V AC noise-free voltage reduction and operation. The porcelain socket is designed for 12V MR16 bulbs (50W max). The bulb housing is controlled with an adjustable yoke that would provide custom aiming of 330 degrees horizontal rotation and 90 degrees vertical rotation. This track fixture is dimmable when used with electronic low voltage rated dimming controls only.

Specifications

Brand Name Liteline Item Name Track Light Fixture
Type Low Voltage, Projector, Symmetric, J-Style Voltage Rating 12 V
Fixture Color/Finish White, Matte Lamp Type Halogen
Wattage 50 W Fixture Material Aluminum
Head Dimensions 1226 mm L x 102 mm W x 140 mm H Includes Control Unit

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok