![litjgi1019wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11900868.jpg?preset=medium)
LITELINE J-GI1019-WH 50W 12V GI1019 Series GEMINI Low Voltage Track Fixture, White
Description
Die cast construction track fixture with matching baffle, the GEMINI features a double yoke that provides for secure lock on vertical angle position.
Specifications
Brand Name | Liteline | Item Name | Track Light Fixture |
Type | Low Voltage, Projector, Symmetric, J-Style | Voltage Rating | 12 V |
Fixture Color/Finish | White, Matte | Lamp Type | Halogen |
Wattage | 50 W | Fixture Material | Aluminum |
Head Dimensions | 152 mm L x 83 mm W x 68 mm H | Includes | Control Unit |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |