Abbotsford
litjpar22020bn

LITELINE J-PAR220/20-BN 50W 120V Juno Style PAR220/20 Series ATHENA Line Voltage Track Fixture for PAR20 Lamps, Brushed Nickel

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:J-PAR220/20-BN

Description

The ATHENA is an adjustable, lightweight, high-styled, exposed lamp design, line voltage track lighting fixture. ATHENA provides a rear load lamping and allows for directional light source for special aiming and assures secure lock on angle position. For use with both Halogen and LED Par Lamps.

Specifications

Brand Name Liteline Item Name Track Light Fixture
Type Symmetric, J-Style, 1-Lamp Voltage Rating 120 V
Fixture Color/Finish Nickel, Matt Lamp Type Halogen
Wattage 50 W Fixture Material Aluminum
Head Dimensions 154 mm L x 68 mm W UPC 771250911230

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok