![litjpar22130bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104364390.jpg?preset=medium)
LITELINE J-PAR221/30-BK 75W 120V Juno Style PAR221/30 Series ATHENA Line Voltage Track Fixture for PAR30 Lamps, Black
Description
The ATHENA is an adjustable, lightweight, high-styled, exposed lamp design, line voltage track lighting fixture. ATHENA provides a rear load lamping and allows for directional light source for special aiming and assures secure lock on angle position. For use with both Halogen and LED Par Lamps.
Specifications
Brand Name | Liteline | Item Name | Track Light Head |
Type | Line Voltage, Adjustable Gimbal, J-Style | Voltage Rating | 120 V |
Fixture Color/Finish | Black | Lamp Type | PAR30 Halogen/LED |
Wattage | 75 W | Fixture Material | Die-Cast Aluminum |
Socket Type | Porcelain | Head Dimensions | 3-15/16 in |
Dimensions | 6-15/16 in H | Standards | cULus Listed |
UPC | 771250911599 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |