![litjuni1190bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11901197.jpg?preset=medium)
LITELINE J-UNI1190-BK 120V 150W Liteline Juno-style UNIVERSAL Line Voltage Track Fixture for PAR Lamps, Black
Description
Black Line voltage aluminium cylinder fixture for PAR light source, with porcelain socket for 120V PAR lamps, 150 watts max. Provide superior strength and rigidity. Softened edges adds up to the low pro¿le aesthetic design.
Specifications
Brand Name | Liteline | Item Name | Track Light Fixture |
Type | Symmetric, J-Style, 1-Lamp | Voltage Rating | 120 V |
Fixture Color/Finish | Black, Matt | Lamp Type | Halogen |
Wattage | 150 W | Fixture Material | Aluminum |
Head Dimensions | 251 mm L x 49 mm W | UPC | 771250910639 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |