![litor1013bn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11900956.jpg?preset=medium)
LITELINE OR1013-BN 50W 12V OR1013 Series ORION Low Voltage Track Fixture, Brushed NIckel
Description
ORION is a low voltage die cast aluminum track fixture for MR16 12V lamps. The ORION features a minimalist design with a contemporary look. It provides directional light source for specific aiming and assures a secure lock on the angle position.
Specifications
Brand Name | Liteline | Item Name | Track Light Fixture |
Type | Low Voltage, Projector, Symmetric | Voltage Rating | 12 V |
Fixture Color/Finish | Brushed Nickel, Matt | Lamp Type | Halogen |
Wattage | 50 W | Fixture Material | Aluminum |
Head Dimensions | 108 mm L x 52 mm W x 117 mm H | Includes | Control Unit |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |