![litor1013wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11900983.jpg?preset=medium)
LITELINE 50W 12V OR1013 Series ORION Low Voltage Track Fixture, White
Description
White low voltage track fixture with porcelain socket for 12V MR16 lamp 50W, constructed of die cast aluminum which provides superior strength and rigidity. Softened edges adds up to the low profile aesthetic design. Serrated sides for easy gripping.
Specifications
Brand Name | Liteline | Item Name | Track Light Fixture |
Type | Symmetric, 1-Lamp | Voltage Rating | 12 V |
Fixture Color/Finish | White, Matt | Lamp Type | MR16 Halogen |
Wattage | 50 W | Fixture Material | Aluminum |
Head Dimensions | 108 mm L x 52 mm W x 117 mm H | Includes | Control Unit |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - (24) |