SATCO LIGHTING TH414 12W LED Track Head - Pinch Back, Black
Description
1 Light - LED - 12W Track Head - Pinch Back - Black - 36 Deg. Beam
Specifications
Brand Name | NUVO Lighting | Item Name | Track Light Head |
Type | 1-Lamp, Contemporary, Dimmable | Voltage Rating | 120 V |
Fixture Color/Finish | Black | Lamp Type | LED |
Mounting | Ceiling | Wattage | 12 W |
Color Rendering Index (CRI) | 90 | Lumens | 1020 lm |
Color Temperature | 3000 K | Lamps Included | Yes |
Dimensions | 5.63 in L x 2.75 in W x 2.75 in H | Standards | California Proposition 65 Compliant |
Application | For Ceiling | UPC | 045923404146 |
Packages
1 - UNIT - 1 |