![satth220](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268264694.jpg?preset=medium)
SATCO LIGHTING TH220 1-Light 50W PAR20 Track Head - Gimbal Ring, White
Description
SATCO LIGHTING TH220 1-Light 50W PAR20 Track Head - Gimbal Ring, White
Specifications
Brand Name | NUVO Lighting | Item Name | Track Light Head |
Type | 1-Head, 1-Lamp, Gimbal, Transitional | Voltage Rating | 120 V |
Fixture Color/Finish | White | Lamp Type | PAR20 Incandescent |
Wattage | 50 W | Socket Type | Medium |
Lamps Included | No | Dimensions | 4-1/4 in H |
Standards | California Proposition 65 Compliant, UL Listed | UPC | 045923402203 |
Packages
1 - UNIT - 1 |