
SATCO LIGHTING TH223 1-Light 75W PAR30 Track Head - Gimbal Ring, Black
Description
SATCO LIGHTING TH223 1-Light 75W PAR30 Track Head - Gimbal Ring, Black
Specifications
Brand Name | NUVO Lighting | Item Name | Track Light Head |
Type | 1-Head, 1-Lamp, Gimbal, Transitional | Voltage Rating | 120 V |
Fixture Color/Finish | Black | Lamp Type | PAR30 Incandescent |
Wattage | 75 W | Socket Type | Medium |
Lamps Included | No | Dimensions | 4-3/4 in H |
Standards | California Proposition 65 Compliant, UL Listed | UPC | 045923402234 |
Packages
1 - UNIT - 1 |