![satth224](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268264714.jpg?preset=medium)
SATCO LIGHTING TH224 1-Light 150W PAR38 Track Head - Gimbal Ring, White
Description
1 Light - PAR38 - Track Head - Gimbal Ring - White
Specifications
Brand Name | NUVO Lighting | Item Name | Track Light Head |
Type | 1-Head, 1-Lamp, Gimbal, Transitional | Voltage Rating | 120 V |
Fixture Color/Finish | White | Lamp Type | PAR38 Incandescent |
Wattage | 150 W | Socket Type | Medium |
Lamps Included | No | Dimensions | 6-1/4 in H |
Standards | California Proposition 65 Compliant, UL Listed | UPC | 045923402241 |
Packages
1 - UNIT - 1 |