![satth322](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268265332.jpg?preset=medium)
SATCO LIGHTING TH322 1-Light 120V MR16 Track Head - Gimbal Ring, Black
Description
SATCO LIGHTING TH322 1-Light 120V MR16 Track Head - Gimbal Ring, Black
Specifications
Brand Name | NUVO Lighting | Item Name | Track Light Head |
Type | 1-Head, 1-Lamp, Gimbal, Transitional | Voltage Rating | 120 V |
Fixture Color/Finish | Black | Lamp Type | MR16 Halogen |
Wattage | 50 W | Socket Type | GU10 |
Lamps Included | No | Dimensions | 2-1/4 in H |
Standards | California Proposition 65 Compliant, UL Listed | UPC | 045923403224 |
Packages
1 - UNIT - 1 |