
ACUITY 2 ft 20Amp 120V JUNO Trac-Lites Single Circuit Trac Section, White
Description
Reduced-profile, single-circuit trac sections for surface or pendant mounting. It is compatible with a full range of feed, connector and mounting accessories, as listed on back of this page. It accepts all Trac-Liters and Trac-Master trac fixtures.
Specifications
Brand Name | Juno | Item Name | Track |
Type | Rectangular, 1-Phase | Length | 2 ft |
Width | 34.925 mm | Height | 12.7 mm |
Color/Finish | Matte White | Mounting | Surface |
Material | Aluminum | For Use With | 120 V Track Lighting |
Application | For Trac Lighting | UPC | 661209031723 |
Packages
1 - UNIT - 1 |