Abbotsford
junr4na

ACUITY 4 inch 20Amp 120V JUNO Trac-Lites Single Circuit Trac Section, Natural

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:R4NA

Description

Reduced-profile, single circuit trac sections for surface or pendant mounting. Compatible with a full range of feed, connector, and mounting accessories. Available in 2, 4, 6 and 8-foot lengths. Accepts all Trac-Lites and Trac-Master trac fixtures.

Specifications

Brand Name Juno Item Name Track Section
Type 1-Circuit, Reduced-Profile Length 4 ft
Width 1-3/8 in Height 1/2 in
Color/Finish Natural Aluminum Mounting Surface
Collection Trac-Lites™ Series/Model R
Material Extruded Aluminum For Use With 20 A, 120 V Trac-Lites and Trac-Master Trac Fixtures
Includes Toggle Bolts, Insulating Bushings Standards BAA Compliant, UL/cUL Listed
UPC 661209047137

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok