ACUITY 2 ft 20Amp 120V JUNO Trac-Master Single Circuit Trac Section, Black
Description
Low-Profile, single-circuit trac sections for surface or pendant mounting. I-beam cross section provides added strength and rigidity in pendant suspended applications. Compatible with a full range of feed, connector and mounting accessories, as listed on back of this page, to complete virtually any installationrequirement. Accepts all Trac-Master and Trac-Lites trac fixtures.
Specifications
Brand Name | Juno | Item Name | Track Section |
Type | Low Profile, Single Circuit | Length | 2 ft |
Width | 1-3/8 in | Height | 11/16 in |
Color/Finish | Black | Mounting | Monopoint/Pendent/Surface/Track |
Collection | Trac-Master® | Series/Model | T Series |
Material | Aluminum/Polycarbonate/Thermoplastic | For Use With | All Trac-Master and Trac-Lites Trac Fixtures |
Standards | BAA Compliant, UL Listed, CSA Certified | UPC | 661209001016 |
Packages
1 - UNIT - 1 |