Abbotsford
junt2ftwh

ACUITY 2 ft 20Amp 120V JUNO Trac-Master T-Series 1-C Trac Section, White

Price $34.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244Y89

Description

Trac-Master T-Series low-profile, single-circuit track sections can be surface or pendant mounted. They feature an I-beam cross section that provides added strength and rigidity in suspended pendant applications and are compatible with a full range of feed, connector, and mounting accessories to satisfy virtually any track lighting requirement. Track sections are available in 2-, 4-, 6-, 8-, and 12-foot lengths and accept all the fixtures in the exceptional Trac-Master and Trac-Lites product lines. Offered in white, black, natural, or silver.

Specifications

Brand Name Juno Item Name Track
Type 1-Circuit, Low Profile Length 2 ft
Width 1-3/8 in Height 11/16 in
Color/Finish White Mounting Track/Monopoint
Collection Trac-Master® Series/Model T-Series
Material Aluminum For Use With 120 V Track Lighting
Standards BAA Compliant, CSA Certified, UL Listed Application For Suspended Pendant Applications
UPC 661209001009

Packages

1 - UNIT - 1