Abbotsford
junt4ftbl

ACUITY 4 ft 20Amp 120V JUNO Trac-Master Single Ciruit Trac Section, Black

Price $41.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244YLX

Description

Trac-Master T-Series low-profile, single-circuit track sections can be surface or pendant mounted. They feature an I-beam cross section that provides added strength and rigidity in suspended pendant applications and are compatible with a full range of feed, connector, and mounting accessories to satisfy virtually any track lighting requirement. Track sections are available in 2-, 4-, 6-, 8-, and 12-foot lengths and accept all the fixtures in the exceptional Trac-Master and Trac-Lites product lines. Offered in white, black, natural, or silver.

Specifications

Brand Name Juno Item Name Track Section
Type Single Circuit Voltage Rating 120 V
Series T Amperage Rating 20 A
Mounting Type Surface/Pendant Housing Material Extruded Aluminum
Color Black Dimensions 4 ft L x 1-3/8 in W x 11/16 in H
For Use With Trac-Lites and TracMaster Trac Fixtures Standards UL Listed, CSA Certified
UPC 661209001078

Packages

1 - UNIT - 1
Customers who bought this item also bought