ACUITY 6 ft 20Amp 120V JUNO Trac-Master Single Circuit Trac Section, Black
Description
Trac-Master Trac Sections, 1-Circuit, 6 FT Nominal Length, Black
Specifications
Brand Name | Juno | Item Name | Track |
Type | 1-Circuit, Low Profile | Length | 6 ft |
Width | 1-3/8 in | Height | 11/16 in |
Color/Finish | Black | Mounting | Track/Monopoint |
Collection | Trac-Master® | Series/Model | T-Series |
Material | Aluminum | For Use With | 120 V Track Lighting |
Standards | BAA Compliant, CSA Certified, UL Listed | Application | For Suspended Pendant Applications |
UPC | 661209003379 |
Packages
1 - UNIT - 1 |