![juntf4sl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12163947.jpg?preset=medium)
ACUITY 4 ft 12V JUNO Flex 12 Low Voltage Trac, Silver
Description
The Flex 12 unique trac construction offers a flexible insulating core that separates 2 flat aluminum conductors. The trac can be installed in straight sections or curved in the field to suit almost any application. It may be used in conjunction with 12- or 24-volt step down transformers, plus a wide variety of Flex 12 connectors, lampholders, and pendants.
Specifications
Brand Name | Juno | Item Name | Track Section |
Type | Bendable, Flexible, Low Voltage | Length | 4 ft |
Width | 1-3/8 in | Height | 1/8 in |
Color/Finish | Silver | Mounting | Ceiling |
Collection | Flex 12™ | Series/Model | TF |
Material | Aluminum | For Use With | 25 A, 12/24 VAC Step Down Transformers |
Standards | UL Listed, CSA Certified, New York City Approved | Application | For Almost Any Uses |
UPC | 661209018090 |
Packages
1 - UNIT - 1 |