![juntl4bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326723794.jpg?preset=medium)
ACUITY 4 ft 20Amp 12/24V JUNO Trac 12 Trac Section, Black
Description
Juno Trac 12 offers ultra-miniature, single-circuit trac sections for operation with 12- or 24-volt step down transformers. Each trac section is supplied with an integral terminal block feed and straight connector. It is compatible with a right-angle, adjustable joiner plus conduit and J-box mounting accessories to permit NEC code-compliant installations. Accepts all Trac 12 cove, accent, and pendant lampholders
Specifications
Brand Name | Juno | Item Name | Track Section |
Type | 1-Circuit, Miniature, Low Voltage | Length | 4 ft |
Width | 3/4 in | Height | 3/8 in |
Color/Finish | Black | Mounting | Surface |
Collection | Trac 12™ | Series/Model | TLV |
Material | Extruded ABS/Polycarbonate | For Use With | 20 A Low Voltage Miniature Trac System, 12/24 VAC Step Down Transformers |
Includes | Terminal Block Connector, Toggle Bolts | Standards | CSA Certified, UL Listed |
UPC | 661209952448 |
Packages
1 - UNIT - 1 |