![juntl8bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330936978.jpg?preset=medium)
ACUITY 8 ft 20Amp 12/24V JUNO Trac 12 Trac Section, Black
Description
Lighting Track Section
Specifications
Brand Name | Juno | Item Name | Track Section |
Type | 1-Circuit, Miniature, Low Voltage | Length | 8 ft |
Width | 3/4 in | Height | 3/8 in |
Color/Finish | Black | Mounting | Surface |
Collection | Trac 12™ | Series/Model | TLV |
Material | Extruded ABS/Polycarbonate | For Use With | 20 A Low Voltage Miniature Trac System, 12/24 VAC Step Down Transformers |
Includes | Terminal Block Connector, Toggle Bolts | Standards | CSA Certified, UL Listed |
UPC | 661209952462 |
Packages
1 - UNIT - 1 |