![juntl8wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12164115.jpg?preset=medium)
ACUITY 8 ft 20Amp 12/24V JUNO Trac 12 Trac Section, White
Description
Trac-Liters™ Reduced-profile, single circuit trac sections for surface or pendant mounting. It is compatible with a full range of feed, connector and mounting accessories. It has insulating bushings supplied at mounting hole locations to prevent shorts to ground. Its one-piece insulator insures consistent conductor spacing for reliable electrical contact.
Specifications
Brand Name | Juno | Item Name | Track Section |
Type | 1-Circuit, Miniature, Low Voltage | Length | 8 ft |
Width | 3/4 in | Height | 3/8 in |
Color/Finish | White | Mounting | Surface |
Collection | Trac 12™ | Series/Model | TLV |
Material | Extruded ABS/Polycarbonate | For Use With | 20 A Low Voltage Miniature Trac System, 12/24 VAC Step Down Transformers |
Includes | Terminal Block Connector, Toggle Bolts | Standards | CSA Certified, UL Listed |
UPC | 661209952332 |
Packages
1 - UNIT - 1 |